Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN-15-BLUE

SCN-15-BLUE

BRADY SCN-15-BLUE

Wire Marker; BLANK Text Legend; Clip Sleeve; Nylon Material; Blue Color; 0.154" to 0.177" Wire Diameter; 14 to 12 AWG Wire Gauge; 300 Per Pack

Part #

SCN-15-BLUE

BDI #

1010120

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
BLANK Text Legend; Clip Sleeve; Nylon Material; Blue Color; 0.154" to 0.177" Wire Diameter; 14 to 12 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; BLANK Text Legend; Clip Sleeve; Nylon Material; Blue Color; 0.154" to 0.177" Wire Diameter; 14 to 12 AWG Wire Gauge; 300 Per Pack