Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN-18 RED

BRADY SCN-18 RED

Wire Marker; BLANK Text Legend; Clip Sleeve; Nylon Material; Red Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack

Part #

SCN-18 RED

BDI #

1010128

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
BLANK Text Legend; Clip Sleeve; Nylon Material; Red Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; BLANK Text Legend; Clip Sleeve; Nylon Material; Red Color; 0.181" to 0.232" Wire Diameter; 10 to 8 AWG Wire Gauge; 300 Per Pack