Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCN10-Q

SCN10-Q

SCN10-Q CLIPSLEEVE WIRE MARKER ; LEGEND Q 300/PK

Wire Marker; Q Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.11" to 0.134" Wire Diameter; 16 to 14 AWG Wire Gauge; 300 Per Pack

Part #

33126

BDI #

1019440

PRICE
$ 111.52 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0662820331261
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
Q Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.11" to 0.134" Wire Diameter; 16 to 14 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; Q Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.11" to 0.134" Wire Diameter; 16 to 14 AWG Wire Gauge; 300 Per Pack