Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCNG-05-I

BRADY SCNG-05-I

Wire Marker; I Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack

Part #

SCNG-05-I

BDI #

1019605

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
I Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; I Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.053" to 0.073" Wire Diameter; 22 to 20 AWG Wire Gauge; 300 Per Pack