Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCNG-07-T

SCNG-07-T

BRADY SCNG-07-T

Wire Marker; T Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack

Part #

SCNG-07-T

BDI #

1019574

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
T Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack
Long Description
Wire Marker; T Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.075" to 0.087" Wire Diameter; 18 AWG Wire Gauge; 300 Per Pack