Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCNG-36-U

SCNG-36-U

BRADY SCNG-36-U

Wire Marker; U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.362" to 0.431" Wire Diameter; 4 to 2 AWG Wire Gauge; 50 Per Pack

Part #

SCNG-36-U

BDI #

1019868

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.362" to 0.431" Wire Diameter; 4 to 2 AWG Wire Gauge; 50 Per Pack
Long Description
Wire Marker; U Text Legend; Clip Sleeve; Nylon Material; Black On White Color; 0.362" to 0.431" Wire Diameter; 4 to 2 AWG Wire Gauge; 50 Per Pack