token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LCJS12-15

LCJS12-15

LCJS12-15 JOINT SEALANT GASKET ; 3/4INX15FT

Joint Sealant Gasket Material; 3/4" Size; 15FT LG; -450 Deg F to 600 Deg F Temperature Range; 1 Optional Pkg/Box Qty

Part #

LCJS12-15

BDI #

19324188

p65WarningMessage
PRICE
$ 309.69 / each
p65WarningMessage

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.625
UNSPSC
40141700
Noun
Gasket
Weight / LBS
1.38
Product Detail
Joint Sealant Gasket Material
Product Specification
Joint Sealant Gasket Material; 3/4" Size; 15FT LG; -450 Deg F to 600 Deg F Temperature Range; 1 Optional Pkg/Box Qty
Long Description
Joint Sealant Gasket Material; 3/4" Size; 15FT LG; -450 Deg F to 600 Deg F Temperature Range; 1 Optional Pkg/Box Qty