Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
404002 / 400 VL R

404002 / 400 VL R

404002 / 400 VL R

CRSEAL 404002 / 400 VL R V-RING SEAL ; 15.157X0.413 VR3 R

V Ring Seal; V Ring; 15.15" - 16.73" Shaft Diameter Range; 400mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.315 +/- 0.059" Fitted Width; VR3 Seal Construction; Nitrile Material

Part #

404002

BDI #

1246676

PRICE
$ 350.03 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.577
UNSPSC
31411704
EAN
0085311090346
Noun
Seal
Keyword String
V Ring
Manufacturer URL
Weight / LBS
1.273
Product Detail
V Ring Seal
Product Specification
V Ring; 15.15" - 16.73" Shaft Diameter Range; 400mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.315 +/- 0.059" Fitted Width; VR3 Seal Construction; Nitrile Material
Long Description
V Ring Seal; V Ring; 15.15" - 16.73" Shaft Diameter Range; 400mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.315 +/- 0.059" Fitted Width; VR3 Seal Construction; Nitrile Material