Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
17136 / 1.719X2.623X0.5 CRSH1 R

17136 / 1.719X2.623X0.5 CRSH1 R

17136 / 1.719X2.623X0.5 CRSH1 R

CRSEAL 17136 / 1.719X2.623X0.5 CRSH1 R ; SGL LIP SEAL

Lip Seal; 1-23/32" Shaft Dia; 2.623" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code

Part #

17136

BDI #

1244045

PRICE
$ 25.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31411705
EAN
0085311018043
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17136
Weight / LBS
0.175
Long Description
Lip Seal; 1-23/32" Shaft Dia; 2.623" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Shaft Diameter
1.719 Inch | 43.663 Millimeter
Housing Bore
2.623 Inch | 66.624 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter