Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
20044 / 2X3.061X0.25 HM21 R

20044 / 2X3.061X0.25 HM21 R

20044 / 2X3.061X0.25 HM21 R

CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL

2" Shaft Dia; 3.061" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

20044

BDI #

1245576

PRICE
$ 15.18 / each

QTY

INVENTORY:
51
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311022668
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20044
Weight / LBS
0.104
Long Description
2" Shaft Dia; 3.061" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Housing Bore
3.061 Inch | 77.749 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter