Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21158-0005 OBSOLETE DO NOT USE 06/22

21158-0005 OBSOLETE DO NOT USE 06/22

21158-0005 OBSOLETE DO NOT USE 06/22

21158-0005 OBSOLETE DO NOT USE 06/22 ; .313"IDX.75"OD NON RETURNABLE

5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21158-0005 - OBS

BDI #

365956

QTY

CATEGORY
Brand
Manufacturer Name
ENPRO INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
31411705
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0005 MILL-RIGHT N CRS .313"ID .750"OD .250"THK
Manufacturer Internal Number
21158-0005
Weight / LBS
0.008
Long Description
5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
0.75 Inch | 19.05 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter