Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21158-0052 OBSOLETE DO NOT USE 12/21

21158-0052 OBSOLETE DO NOT USE 12/21

21158-0052 OBSOLETE DO NOT USE 12/21

21158-0052 OBSOLETE DO NOT USE 12/21 ; .5"IDX1.125"OD NON RETURNABLE

1/2" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21158-0052 - OBS

BDI #

365983

QTY

CATEGORY
Brand
Manufacturer Name
ENPRO INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21158-0052
Manufacturer Internal Number
21158-0052
Long Description
1/2" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Housing Bore
1.125 Inch | 28.575 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter