Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21158-0517 OBSOLETE DO NOT USE 12/21

21158-0517 OBSOLETE DO NOT USE 12/21

21158-0517 OBSOLETE DO NOT USE 12/21

21158-0517 OBSOLETE DO NOT USE 12/21 ; 1.344"IDX2.25"OD NON RETURNABLE

1-11/32" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21158-0517 - OBS

BDI #

366257

QTY

CATEGORY
Brand
Manufacturer Name
ENPRO INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0517 MILL-RIGHT N CRS 1.344"ID 2.250"OD .375"T
Manufacturer Internal Number
21158-0517
Weight / LBS
0.101
Long Description
1-11/32" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.344 Inch | 34.138 Millimeter