Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24600-9960

24600-9960

26X9960 N OIL SEAL ; 4.25"IDX5.25"OD

4-1/4" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-9960

BDI #

372400

PRICE
$ 57.66 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31411705
EAN
0717744037482
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X9960 MILL-RIGHT N 4.250"ID 5.250"OD .438"THK
Manufacturer Internal Number
24600-9960
Weight / LBS
0.26
Long Description
4-1/4" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.25 Inch | 133.35 Millimeter