Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-5107

25003-9693

23X9693 N OIL SEAL ; 11"IDX12"OD

11" Shaft Dia; 12" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-9693

BDI #

379377

PRICE
$ 440.60 / each

QTY

INVENTORY:
22
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.356
UNSPSC
31411705
EAN
0717744064242
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X9693 MILL-RIGHT N SPLIT 11.000"ID 12.000"OD .5
Manufacturer Internal Number
25003-9693
Weight / LBS
0.785
Long Description
11" Shaft Dia; 12" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
11 Inch | 279.4 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
12 Inch | 304.8 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter