Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25010-4402

25006-4530

23X4530 V OIL SEAL ; 13.75"IDX15.25"OD

13-3/4" Shaft Dia; 15-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25006-4530

BDI #

380070

PRICE
$ 2,963.61 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.679
UNSPSC
31411705
EAN
0717744118242
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4530 MILL-RIGHT V SPLIT 13.750"ID 15.250"OD .7
Manufacturer Internal Number
25006-4530
Weight / LBS
1.497
Long Description
13-3/4" Shaft Dia; 15-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15.25 Inch | 387.35 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter