29607-7617
29607-7617 BEARING ISOLATOR ; 2.502"IDX3.5"ODX.625"THK
Bearing Isolator; 2.502" Shaft Size; 3.5" Bore; 0.626" Width; 0.375" Flange Length; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Part #
29607-7617
BDI #
24637040
PRICE
$ 603.37 / each
INVENTORY: