Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29619-0362

29619-0698

29619-0698 BEARING ISOLATOR ; 5.112"IDX6.112" OD

Bearing Isolator; 5.112" Shaft Size; 6.112" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name

Part #

29619-0698

BDI #

24635072

PRICE
$ 1,232.81 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.114
UNSPSC
31411700
EAN
0191074129374
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
5.112" Shaft Size; 6.112" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Long Description
Bearing Isolator; 5.112" Shaft Size; 6.112" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name