Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29619-4390

29619-8949

29619-8949 BEARING ISOLATOR ; 4.705"IDX5.705" OD

Bearing Isolator; 4.705" Shaft Size; 5.705" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name

Part #

29619-8949

BDI #

24635074

PRICE
$ 1,134.65 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.03
UNSPSC
31411700
EAN
0191074129381
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
4.705" Shaft Size; 5.705" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name
Long Description
Bearing Isolator; 4.705" Shaft Size; 5.705" Bore; 0.626" Width; Bronze Stator/Rotor Material; FKM O-Ring Material; Graphite Filled PTFE Unitizing Ring Material; -22 to 400 Degree F Temperature; GUARDIAN Style Name