Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
31307 OBSOLETE DO NOT USE 03/21

31307 OBSOLETE DO NOT USE 03/21

31307 OBSOLETE DO NOT USE 03/21

31307 OBSOLETE DO NOT USE 03/21 ; 3.125X4.626X0.672 SCOT1 R

3-1/8" Shaft Dia; 4.626" Housing Bore; 43/64" Nominal Width; Nitrile Lip; Solid Seal; 43/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

31307 - OBS

BDI #

1250045

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
3-1/8" Shaft Dia; 4.626" Housing Bore; 43/64" Nominal Width; Nitrile Lip; Solid Seal; 43/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Housing Bore
4.626 Inch | 117.5 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Nominal Width
0.672 Inch | 17.069 Millimeter
Actual Width
0.672 Inch | 17.069 Millimeter