Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
36157 / 3.625X4.376X0.375 CRWH1 R

331424SA-BX

36157 / 3.625X4.376X0.375 CRWH1 R

CRSEAL 36157 / 3.625X4.376X0.375 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3-5/8" Shaft Dia; 4-3/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

36157

BDI #

1251496

PRICE
$ 46.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.089
UNSPSC
31411705
EAN
0085311032896
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
36157
Weight / LBS
0.296
Long Description
Lip Seal; 3-5/8" Shaft Dia; 4-3/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
4.375 Inch | 111.125 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter