Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
36358 / 3.625X5X0.859 SCOT1 R

36358 / 3.625X5X0.859 SCOT1 R

36358 / 3.625X5X0.859 SCOT1 R

CRSEAL 36358 / 3.625X5X0.859 SCOT1 R ; LIP SEAL

Lip Seal; 3-5/8" Shaft Dia; 5" Housing Bore; 55/64" Nominal Width; Nitrile Lip; Solid Seal; 55/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

36358

BDI #

1251522

PRICE
$ 95.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.233
UNSPSC
31411705
EAN
0085311033107
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
36358
Weight / LBS
0.514
Long Description
Lip Seal; 3-5/8" Shaft Dia; 5" Housing Bore; 55/64" Nominal Width; Nitrile Lip; Solid Seal; 55/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Housing Bore
5 Inch | 127 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Actual Width
0.859 Inch | 21.819 Millimeter
Nominal Width
0.859 Inch | 21.819 Millimeter