token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

39882

39882

39882 OIL SEAL ; SMALL BORE INCH

3.62" Shaft Dia; 4-5/8" Housing Bore; 0.4" Nominal Width; PTFE Lip; Solid Seal; 0.4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code

Part #

39882

BDI #

1339521

PRICE
$ 30.09 / each
$ 34.15 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31181611
EAN
0053893467788
Generic Design Code
NAT_FW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39882
Weight / LBS
0.301
Long Description
3.62" Shaft Dia; 4-5/8" Housing Bore; 0.4" Nominal Width; PTFE Lip; Solid Seal; 0.4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code
Nominal Width
0.4 Inch | 10.16 Millimeter
Actual Width
0.4 Inch | 10.16 Millimeter
Housing Bore
4.625 Inch | 117.475 Millimeter
Shaft Diameter
3.62 Inch | 91.948 Millimeter