Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
250X290X16 HS8 R OBS DO NOT USE 07/22

250X290X16 HS8 R OBS DO NOT USE 07/22

250X290X16 HS8 R OBS DO NOT USE 07/22

250X290X16 HS8 R OBS DO NOT USE 07/22 ; LARGE DIAMETER SEAL

250MM Shaft Dia; 290MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Split Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

250X290X16 HS8 R OBS DO NOT USE 07/22

BDI #

17228937

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31411705
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.078
Long Description
250MM Shaft Dia; 290MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Split Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.625 Inch | 15.88 Millimeter
Actual Width
0.625 Inch | 15.88 Millimeter
Shaft Diameter
9.843 Inch | 250 Millimeter
Housing Bore
11.417 Inch | 290 Millimeter