token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
70053 / 7X8.5X0.625 CRWHA1 R

417556

70053 / 7X8.5X0.625 CRWHA1 R

CRSEAL 70053 / 7X8.5X0.625 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 7" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

70053

BDI #

1244649

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.476
UNSPSC
31411705
EAN
0085311039536
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70053
Weight / LBS
1.174
Long Description
Lip Seal; 7" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
8.5 Inch | 215.9 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter