token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8705S

8705S

8705S OIL SEAL ; 1.734" SHAFT DIAMETER 1 LIP

1.734" Shaft Dia; 2.4" Housing Bore; 0.23" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 277 Seal Design Code

Part #

8705S

BDI #

1352049

p65WarningMessage
PRICE
$ 6.63 / each
p65WarningMessage

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
UNSPSC
31181611
EAN
0053893515212
Generic Design Code
C_R_23WP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
277
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8705S
Weight / LBS
0.038
Long Description
1.734" Shaft Dia; 2.4" Housing Bore; 0.23" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 277 Seal Design Code
Actual Width
0.23 Inch | 5.842 Millimeter
Housing Bore
2.4 Inch | 60.96 Millimeter
Shaft Diameter
1.734 Inch | 44.044 Millimeter
Nominal Width
0.23 Inch | 5.842 Millimeter