token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PWB 110X122.2X7.1

PWB 110X122.2X7.1

PWB 110X122.2X7.1

110MM Shaft Dia; 122.2MM Housing Bore; 7.1MM Nominal Width; Polyurethane Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PWB Seal Design Code

Part #

PWB 110X122.2X7.1

BDI #

1294162

p65WarningMessage
p65WarningMessage
No Longer Available
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Generic Design Code
C_R_PWB
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
PWB
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
110MM Shaft Dia; 122.2MM Housing Bore; 7.1MM Nominal Width; Polyurethane Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PWB Seal Design Code
Housing Bore
4.811 Inch | 122.2 Millimeter
Actual Width
0.28 Inch | 7.1 Millimeter
Nominal Width
0.28 Inch | 7.1 Millimeter
Shaft Diameter
4.331 Inch | 110 Millimeter