Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Spanish / Español
Currency
$ - United States dollar
Save
Home
Tools
Hand Tools
00937535CI
CRAFTSMAN TOOLS
00937535CI
00937535CI SOFT TOOL BAG
Tool Bag; 9" HT X 13" WD X 8" DP Red/Black
Part #
00937535CI
BDI #
21483206
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Hand Tools
Brand
CRAFTSMAN TOOLS
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.526
UNSPSC
27111500
EAN
0721415800022
Noun
Tool Bag
Product Detail
Tool Bag
Product Specification
Tool Bag; 9" HT X 13" WD X 8" DP Red/Black
Long Description
Tool Bag; 9" HT X 13" WD X 8" DP Red/Black