Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1759ZR

1759ZR

1759ZR MACHINE SCREW TAP ; PLUG STYLE 18.0-1.50MM HCS

Tap and Die; Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 1.50MM Nominal Thread Pitch; 18MM Nominal Thread Size; Metric Thread Standard; Irwin Hanson

Part #

1759ZR

BDI #

18492425

PRICE
$ 15.84 / each
$ 16.17 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
27111500
EAN
0042526017599
Noun
Tap and Die
Manufacturer Item Number
585-1759
Weight / LBS
0.24
Product Detail
Tap and Die
Product Specification
Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 1.50MM Nominal Thread Pitch; 18MM Nominal Thread Size; Metric Thread Standard
Long Description
Tap and Die; Most Metal Applicable Material; Right Cutting Direction; Chamfer To 3 To 5 Thread End Shape; High Carbon Steel Material; 4 Number of Flute; Bulk Packing Type; Plug Style; Plug Tap Tap Type; 1.50MM Nominal Thread Pitch; 18MM Nominal Thread Size; Metric Thread Standard; Irwin Hanson