token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

92200

Bully Tools Steel Long Handle Sidewalk Ice Scraper

100% American Made, commercial grade Bully Tools sidewalk scraper powers through thick ice and snow buildup. All steel construction provides the weight needed to let gravity do the work. Extra thick 11 gauge steel blade chops away thick ice. 56 In. overall length. 5 Lb.

Part #

92200

BDI #

25259700

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
Bully Tools
Minimum Buy Quantity
1
Weight / US pound
5.0
EAN
00735390922006
Long Description
100% American Made, commercial grade Bully Tools sidewalk scraper powers through thick ice and snow buildup. All steel construction provides the weight needed to let gravity do the work. Extra thick 11 gauge steel blade chops away thick ice. 56 In. overall length. 5 Lb.