token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CB7542B-10

SKIL PWRCore 20V String Trimmer & Blower Combo Kit

Get performance and efficiency in a cordless blower powered by PwrCore 20 lithium technology. The digital brushless motor and PwrCore 20 lithium battery technology keep this cordless blower running longer, while its turbine fan design maximizes performance for up to 400 CFM of clearing power. Variable speed provides control for everything from clearing flower beds or your backyard, plus cruise control to stay powered on. This cordless blower kit includes a nozzle attachment plus an Easy Storage Bracket that allows you to conveniently store all your SKIL PwrCore 20 outdoor equipment with ease. Level up your lawn care game without the hassle of gas with a cordless string trimmer built for power and performance. The PwrCore 20 Brushless String Trimmer is made for efficiency and ease of use, from trimming to tackling the toughest grass. The Twist Load Head makes it easy to load the line, and with Dual-Line Bump Feed you can load more line hassle-free. The digital brushless motor and PwrCore 20 lithium-ion battery technology gives this cordless string trimmer the power to cut through thick grasses and weeds with ease. 2-speed settings and variable speed trigger deliver optimal cutting performance and superior control. Industry leading PwrCore 20 lithium battery technology wraps each cell with cooling material to keep the battery powering on for 25% longer run time and 2X battery life. The String Trimmer Kit includes an Easy Storage Bracket that allows you to conveniently store all your SKIL PwrCore 20 outdoor equipment with ease. The kit includes a 4.0Ah battery and Charger. The included battery and charger are compatible with all SKIL tools in the PwrCore 20 family.

Part #

CB7542B-10

BDI #

25212069

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
SKIL Chervon NA
Minimum Buy Quantity
1
Weight / US pound
18.0
EAN
00039725001344
Long Description
Get performance and efficiency in a cordless blower powered by PwrCore 20 lithium technology. The digital brushless motor and PwrCore 20 lithium battery technology keep this cordless blower running longer, while its turbine fan design maximizes performance for up to 400 CFM of clearing power. Variable speed provides control for everything from clearing flower beds or your backyard, plus cruise control to stay powered on. This cordless blower kit includes a nozzle attachment plus an Easy Storage Bracket that allows you to conveniently store all your SKIL PwrCore 20 outdoor equipment with ease. Level up your lawn care game without the hassle of gas with a cordless string trimmer built for power and performance. The PwrCore 20 Brushless String Trimmer is made for efficiency and ease of use, from trimming to tackling the toughest grass. The Twist Load Head makes it easy to load the line, and with Dual-Line Bump Feed you can load more line hassle-free. The digital brushless motor and PwrCore 20 lithium-ion battery technology gives this cordless string trimmer the power to cut through thick grasses and weeds with ease. 2-speed settings and variable speed trigger deliver optimal cutting performance and superior control. Industry leading PwrCore 20 lithium battery technology wraps each cell with cooling material to keep the battery powering on for 25% longer run time and 2X battery life. The String Trimmer Kit includes an Easy Storage Bracket that allows you to conveniently store all your SKIL PwrCore 20 outdoor equipment with ease. The kit includes a 4.0Ah battery and Charger. The included battery and charger are compatible with all SKIL tools in the PwrCore 20 family.