Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
J18545

J18545

J18545 LOCKBACK KNIFE ; W/SHEATH 3-3/4"

Knife; 400 Grade Stainless Steel Blade Material; Curved Blade Shape; 5" Handle Nominal Length; Wood/Steel Handle Material; Curved Handle Type; 1 Number of Blade; 2-1/4" Overall Nominal Length; Proto

Part #

J18545

BDI #

18297125

PRICE
$ 106.62 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.241
UNSPSC
27111501
EAN
0662679532840
Noun
Knife
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-18545
Weight / LBS
0.65
Product Detail
Knife
Product Specification
400 Grade Stainless Steel Blade Material; Curved Blade Shape; 5" Handle Nominal Length; Wood/Steel Handle Material; Curved Handle Type; 1 Number of Blade; 2-1/4" Overall Nominal Length
Long Description
Knife; 400 Grade Stainless Steel Blade Material; Curved Blade Shape; 5" Handle Nominal Length; Wood/Steel Handle Material; Curved Handle Type; 1 Number of Blade; 2-1/4" Overall Nominal Length; Proto