Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
J303S

J303S

J303S AVIATION SNIP ; STRAIGHT

Snip; Shear Cut Cut Type; 18 Mild Nominal Cutting Capacity; Straight Cutting Direction; 1-3/8" Cutting Nominal Length; Yellow Handle Color; Vinyl Handle Material; Off-Set Handle Type; Steel Jaw Material; Proto

Part #

J303S

BDI #

18299127

PRICE
$ 41.74 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.422
UNSPSC
27111500
EAN
0662679030025
Noun
Snip
Keyword String
Aviation
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-303S
Product Detail
Snip
Product Specification
Shear Cut Cut Type; 18 Mild Nominal Cutting Capacity; Straight Cutting Direction; 1-3/8" Cutting Nominal Length; Yellow Handle Color; Vinyl Handle Material; Off-Set Handle Type; Steel Jaw Material
Long Description
Snip; Shear Cut Cut Type; 18 Mild Nominal Cutting Capacity; Straight Cutting Direction; 1-3/8" Cutting Nominal Length; Yellow Handle Color; Vinyl Handle Material; Off-Set Handle Type; Steel Jaw Material; Proto