Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J334

J334

J334 COMBINATION SNIP ; 14"

Snip; Metal Applicable Material; Shear Cut Cut Type; Straight Cutting Direction; 3-7/8" Cutting Nominal Length; Straight Handle Type; Forged Alloy Steel Material; Proto

Part #

J334

BDI #

18298094

PRICE
$ 102.57 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.556
UNSPSC
27111500
EAN
0662679030117
Noun
Snip
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-334
Weight / LBS
3.02
Product Detail
Snip
Product Specification
Metal Applicable Material; Shear Cut Cut Type; Straight Cutting Direction; 3-7/8" Cutting Nominal Length; Straight Handle Type; Forged Alloy Steel Material
Long Description
Snip; Metal Applicable Material; Shear Cut Cut Type; Straight Cutting Direction; 3-7/8" Cutting Nominal Length; Straight Handle Type; Forged Alloy Steel Material; Proto