DEWALT TOOLS
DEWALT TOOLS
D55146
DEWALT TOOLS DEWALT TOOLS
Description
D55146 PORTABLE AIR COMPRESSOR ; 1.6HP 200PSI 4.5GAL
Portable Air Compressor; 1.6 Hp Air Compressor; Ul Standards; 83 Lb Weight Air Compressor; 225 PSI Max Pressure; 23" Overall Width
Part #
D55146
BDI #
19196990

Details
715.6045642700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Tools/D55146/p/19196990
Your Price
$ 715.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0885911540001
Product Group - BDI
F02126
UNSPSC
40151601
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Portable Air Compressor
Product Specification
1.6 Hp Air Compressor; Ul Standards; 83 Lb Weight Air Compressor; 225 PSI Max Pressure; 23" Overall Width
Long Description
Portable Air Compressor; 1.6 Hp Air Compressor; Ul Standards; 83 Lb Weight Air Compressor; 225 PSI Max Pressure; 23" Overall Width