Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
D55151
D55151

D55151

D55151 COMPRESSOR

Portable Air Compressor; 18-1/2" Overall Length; Cast Iron Cylinder Material; 3400 RPM Motor RPM; ISO1217 Standards; Oil Lubricated Lubrication Type

Part #

D55151

BDI #

17274574

PRICE
$ 582.64 / each
$ 608.29 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.101
UNSPSC
40151601
EAN
0028877366869
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Portable Air Compressor
Product Specification
18-1/2" Overall Length; Cast Iron Cylinder Material; 3400 RPM Motor RPM; ISO1217 Standards; Oil Lubricated Lubrication Type
Long Description
Portable Air Compressor; 18-1/2" Overall Length; Cast Iron Cylinder Material; 3400 RPM Motor RPM; ISO1217 Standards; Oil Lubricated Lubrication Type