Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D55153 https://www.bdiexpress.com/medias/sys_master/root/h88/h3c/9411806167070/INDDWLCMPSRX-D55153-300x300.jpg
19196992 Tools 

DEWALT TOOLS DEWALT TOOLS

D55153

Description

D55153 ELECTRIC AIR COMPRESSOR ; 1.1HP CONT 4GAL ELECTRIC HAND CARRY

Hand Carry Air Compressor; Electric Hand Carry Compressor Type; 1.1 Hp; 4 Gallon Tank Size; 125 PSI Maximum Pressure; Includes: Compressor Oil Packed In Crackcase

Part #

D55153

BDI #
19196992

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

486.29534988000006 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 486.30 / each
$ 612.10 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0028877355146
Product Group - BDI
F02126
UNSPSC
27112700
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Hand Carry Air Compressor
Product Specification
Electric Hand Carry Compressor Type; 1.1 Hp; 4 Gallon Tank Size; 125 PSI Maximum Pressure; Includes: Compressor Oil Packed In Crackcase
Long Description
Hand Carry Air Compressor; Electric Hand Carry Compressor Type; 1.1 Hp; 4 Gallon Tank Size; 125 PSI Maximum Pressure; Includes: Compressor Oil Packed In Crackcase