DEWALT TOOLS
DEWALT TOOLS
D55154
DEWALT TOOLS DEWALT TOOLS
Description
D55154 ELECTRIC AIR COMPRESSOR ; 1.1 HP CONT 4GAL W/PANEL
Air Compressor; Oil Lubricated Lubrication Type; 1/4" FNPT Outlet; 3.2 at 125 PSI Free Air Cfm at Maximum Pressure; Control Panel; Universal Quick Couplers Included; 125 PSI Maximum Pressure; Electric Wheeled Dolly Style Type
Part #
D55154
BDI #
17274575

Details
781.05994421
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Tools/D55154/p/17274575
Your Price
$ 781.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0028877562551
Product Group - BDI
F02126
UNSPSC
40151601
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Air Compressor
Product Specification
Oil Lubricated Lubrication Type; 1/4" FNPT Outlet; 3.2 at 125 PSI Free Air Cfm at Maximum Pressure; Control Panel; Universal Quick Couplers Included; 125 PSI Maximum Pressure; Electric Wheeled Dolly Style Type
Long Description
Air Compressor; Oil Lubricated Lubrication Type; 1/4" FNPT Outlet; 3.2 at 125 PSI Free Air Cfm at Maximum Pressure; Control Panel; Universal Quick Couplers Included; 125 PSI Maximum Pressure; Electric Wheeled Dolly Style Type