DEWALT TOOLS
DEWALT TOOLS
D55167
DEWALT TOOLS DEWALT TOOLS
Description
D55167 WORKSHOP COMPRESSOR ; 1.6 HP CONTINUOUS 225PSI 15GAL WORKSHOP
Workshop Compressor; 4.8 Cfm At 100 PSI Pressure; Belt Drive Drive; 1.9 Hp Peak Horsepower; 120 Volts Power Supply; 1750 RPM Pump Speed; 89 Lbs Shipping Weight
Part #
D55167
BDI #
17274576

Details
751.37994633
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Tools/D55167/p/17274576
Your Price
$ 751.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0028877575223
Product Group - BDI
F02126
UNSPSC
40151600
Noun
Compressor
Keyword String
Workshop
Manufacturer URL
https://www.dewalt.com
Product Detail
Workshop Compressor
Product Specification
4.8 Cfm At 100 PSI Pressure; Belt Drive Drive; 1.9 Hp Peak Horsepower; 120 Volts Power Supply; 1750 RPM Pump Speed; 89 Lbs Shipping Weight
Long Description
Workshop Compressor; 4.8 Cfm At 100 PSI Pressure; Belt Drive Drive; 1.9 Hp Peak Horsepower; 120 Volts Power Supply; 1750 RPM Pump Speed; 89 Lbs Shipping Weight