DEWALT TOOLS
DEWALT TOOLS
D55168
DEWALT TOOLS DEWALT TOOLS
Description
D55168 WORKSHOP COMPRESSOR ; 15GAL 225PSI E.H.P
Air Compressor; 120VAC Input Voltage; 24 1/2" Overall Length; Workshop Compressor Type; 15 Gal Tank Size; 15 Full Load Amps; 1750 RPM Motor RPM
Part #
D55168
BDI #
19196993

Details
778.8522520600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Tools/D55168/p/19196993
Your Price
$ 778.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0885911540018
Product Group - BDI
F02126
UNSPSC
40151601
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Air Compressor
Product Specification
120VAC Input Voltage; 24 1/2" Overall Length; Workshop Compressor Type; 15 Gal Tank Size; 15 Full Load Amps; 1750 RPM Motor RPM
Long Description
Air Compressor; 120VAC Input Voltage; 24 1/2" Overall Length; Workshop Compressor Type; 15 Gal Tank Size; 15 Full Load Amps; 1750 RPM Motor RPM