Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
DWFP55126

DWFP55126

DWFP55126

DWFP55126 PANCAKE COMPRESSOR ; 6GAL 165PSI LOW NOISE

Pancake Air Compressor; 16" Overall Length; 6 Gal. Tank Size; 17-1/2" Overall Height; 2.6 at 90 PSI Free Air Cfm at Maximum Pressure; Pancake Type; 165 PSI Maximum Pressure

Part #

DWFP55126

BDI #

21739780

PRICE
$ 360.17 / each
$ 366.13 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40151601
EAN
0885911351409
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Pancake Air Compressor
Product Specification
16" Overall Length; 6 Gal. Tank Size; 17-1/2" Overall Height; 2.6 at 90 PSI Free Air Cfm at Maximum Pressure; Pancake Type; 165 PSI Maximum Pressure
Long Description
Pancake Air Compressor; 16" Overall Length; 6 Gal. Tank Size; 17-1/2" Overall Height; 2.6 at 90 PSI Free Air Cfm at Maximum Pressure; Pancake Type; 165 PSI Maximum Pressure