DEWALT TOOLS
DEWALT TOOLS
DWFP55130
DEWALT TOOLS DEWALT TOOLS
Description
DWFP55130 COMPRESSOR ; 200 PSI QUIET TRIM 2.5G 200PSI
Portable Air Compressor; 1.6 Free Air Cfm at Maximum Pressure-Air Compressor; 12 Full Load Amps; Oil Free Lubrication Type; Universal Motor Type; 3 Free Air Cfm at 90 Psi
Part #
DWFP55130
BDI #
21739782

Details
566.5368826100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Tools/DWFP55130/p/21739782
Your Price
$ 566.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0885911312103
Product Group - BDI
F02126
UNSPSC
40151601
Noun
Compressor
Keyword String
Air
Manufacturer URL
https://www.dewalt.com
Product Detail
Portable Air Compressor
Product Specification
1.6 Free Air Cfm at Maximum Pressure-Air Compressor; 12 Full Load Amps; Oil Free Lubrication Type; Universal Motor Type; 3 Free Air Cfm at 90 Psi
Long Description
Portable Air Compressor; 1.6 Free Air Cfm at Maximum Pressure-Air Compressor; 12 Full Load Amps; Oil Free Lubrication Type; Universal Motor Type; 3 Free Air Cfm at 90 Psi