Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
DUPLICATE 21739478 DO NOT USE

DUPLICATE 21739478 DO NOT USE

DUPLICATE 21739478 DO NOT USE

DUPLICATE 21739478 DO NOT USE ; CORDLESS 20V 4-3/4IN CAPACITY

Deep Cut Band Saw Kit; 0 To 490 Fpm FT/Min; Led Light; 5 X 4-3/4" Max Capacity; 4-3/4" Max Capacity; Cordless Power Tool Type; 20-3/4" Tool Length

Part #

DCS374P2 - DUP

BDI #

21567695

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.26
Noun
Kit
Keyword String
Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Deep Cut Band Saw Kit
Product Specification
0 To 490 Fpm FT/Min; Led Light; 5 X 4-3/4" Max Capacity; 4-3/4" Max Capacity; Cordless Power Tool Type; 20-3/4" Tool Length
Long Description
Deep Cut Band Saw Kit; 0 To 490 Fpm FT/Min; Led Light; 5 X 4-3/4" Max Capacity; 4-3/4" Max Capacity; Cordless Power Tool Type; 20-3/4" Tool Length