Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S3822

S3822

S3822 LOCKOUT DEVICE ; MOLDED CASE CIRCUIT BREAKER 6/PK 36/CTN

Lockout and Hasp; Red/Black Color; 1.72" Maximum Height; Includes Large Thumbscrew, Fixed Cleat; 2.97" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 1.03" Maximum Width; For Used With Molded Case Circuit Breaker 480/600 V

Part #

S3822

BDI #

24286771

PRICE
$ 16.84 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0071649335686
Noun
Lockout and Hasp
Manufacturer Item Number
470-S3822
Product Detail
Lockout and Hasp
Product Specification
Red/Black Color; 1.72" Maximum Height; Includes Large Thumbscrew, Fixed Cleat; 2.97" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 1.03" Maximum Width; For Used With Molded Case Circuit Breaker 480/600 V
Long Description
Lockout and Hasp; Red/Black Color; 1.72" Maximum Height; Includes Large Thumbscrew, Fixed Cleat; 2.97" Nominal Length; 1 Number of Padlock; Circuit Brealer Lockout Type; 1.03" Maximum Width; For Used With Molded Case Circuit Breaker 480/600 V