token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 1900 IN 1-3/4

SLD 1900 IN 1-3/4

SLD 1900 IN 1-3/4 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 1-3/4" Bore; 2.323" Outside Diameter; 2.559" Length; 0.315" Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw

Part #

69790498486

BDI #

599257

PRICE
$ 307.75 / each

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
31163200
EAN
0697904984866
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M8
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 1900 IN 1-3/4
Manufacturer Internal Number
98486
Weight / LBS
2.646
Long Description
Keyless Screw Locking Assembly; 1-3/4" Bore; 2.323" Outside Diameter; 2.559" Length; 0.315" Additional Length for Cap; Steel; SLD1900 Series; M8 Cap Screw
Outside Diameter
2.323 Inch | 59 Millimeter
Length
2.559 Inch | 65 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter