token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHC 36S-3C/L

PHC 36S-3C/L

PHC 36S-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; 36S-3 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter

Part #

PHC 36S-3C/L

BDI #

1281322

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.14
UNSPSC
31151609
EAN
7316573323013
Chain Size
36S-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 36S-3 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Pin Diameter
0.687 Inch | 17.46 Millimeter
Roller Width
1.397 Inch | 35.48 Millimeter
Plate Height
2.138 Inch | 54.3 Millimeter
Roller Diameter
1.406 Inch | 35.71 Millimeter
Plate Thickness
0.283 Inch | 7.2 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter