Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
AC Motor | BDI USA
CategoriesElectrical Power TransmissionCategoriesElectric MotorsCategoriesAC Motor
WORLDWIDE ELECTRIC
NT12-36-56CB GENERAL PURPOSE AC MOTOR
AC Motor; General Purpose; 1/3 | 1/2HP; 56C Frame Size; 3000/3600 Sync RPM; 110-220/115-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50/60 Hertz; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 63% Efficiency Full Load
PRICE
$ 315.00 / each
INVENTORY
1

QTY

WORLDWIDE ELECTRIC
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM
AC Motor; Multi Phase; 3HP; 182T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 89.5% Efficiency Full Load
BDI #
PRICE
$ 677.88 / each
INVENTORY
1

QTY

BALDOR-RELIANCE
VXM051542 AC MOTOR ; 1.5/1HP 1760/1460RPM 60/50HZ 56C
AC Motor; 1-1/2HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1760/1460RPM Speed; 56C Motor Frame; Footless Mounting; Explosion Proof
Part #
PRICE
$ 2,564.55 / each
INVENTORY
1

QTY

WEG
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 79.8% Efficiency Full Load
BDI #
PRICE
$ 851.26 / each
INVENTORY
1

QTY

BALDOR-RELIANCE
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
AC Motor; General Purpose; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 70% Efficiency Full Load
Part #
PRICE
$ 1,247.03 / each
INVENTORY
44

QTY