Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VM130-F01-34BA

VM130-F01-34BA

VM130-F01-34BA MECHANICAL VALVE ; TWIST SELECTOR G1/8 PORT

Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc

Part #

VM130-F01-34BA

BDI #

20539527

PRICE
$ 26.38 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141603
Valve Type
Mechanical
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Twist Selector | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Zinc
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Zinc
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
2.957 Inch | 75.1 Millimeter
Overall Length
1.732 Inch | 44 Millimeter