Airmaster Announces the 42” ECo Mancooler®!
Airmaster’s ECo Mancooler uses Less Electricity with its EC motor technology which is twice as efficient as motors currently used with a Variable Speed that can be adjusted from 10% to 100%. It requires No Maintenance because there is no fan shaft, sheaves, bearings to grease or belts to adjust.
Uses LESS Electricity! Generally, Pays for the Difference in Purchase Price within One Year!
2 Year Warranty
- No Maintenance – No bearings to grease or belts to adjust yet maintains the typical slow speed low noise of Airmaster’s traditional Mancoolers®
- Variable Speed - Allows you to set the amount of airflow to your preference and adjust it at any time from 10% - 100% speed
- Energy Savings – Uses a new EC Motor technology twice as efficient as permanent split capacitor motors, saving you money every day!
- 4 Blade aluminum propeller, 115V, 1 HP totally enclosed motor, Steel hubbed wheels with locking casters, OSHA compliant guards, 10’ grounded plug, and assembled
Contact your nearest BDI location for more information about Airmaster Fan ECo Mancoolers.