Airmaster Stainless Steel Fans
Airmaster Fans Stainless Steel wall model is designed to withstand moist/wet environments, high pressure cleaning with concentrated caustic solutions without affecting performance or function. Non-Oscillating, 115V, 1/3 HP, 1 Phase, TENV, Ball Bearing, BISSC Approved Motor, 30” Prop Diameter. *Cord & Plug not provided, must be hardwired.*
Airmasters MC42OS is ideal for Warehouses, Factories, Workshops, Garages, Gyms, Pool Areas, and places where there are high amounts of air-borne particles. 115V, Belt Drive, 1 HP, 2 Speed, 1Phase. Open Drip Proof Ball Bearing Motor that is out of the air stream so it stays clean!
Contact your nearest BDI location for more information about Airmaster Stainless Steel fans or view PDF.